Motion
21075V
5/8" Power Tube Brush, .005" Steel Wire Fill, 1" B
MI ITEM #10662984
MFR #21075V
Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Power Tube Brush, .005" Steel Wire Fill, 1" B
MI ITEM #10662984
MFR #21075V

Mfr description
21075V 5/8" POWER TUBE BRUSH, .005" STEE
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.19/each

Specifications

Dimensions

  • Bristle Diameter
    0.0050 in
  • Brush Diameter
    5/8 in
  • Brush Length
    1.0000 in
  • Diameter
    0.6250 in
  • Fill Diameter
    0.005 in
  • Overall Length
    3.5000 in
  • Shank Diameter
    0.1875 in
  • Stem Diameter
    3/16 in
  • Stem Length
    2-1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Max Rpm
    2000 rpm
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single
  • Stem Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)