Motion
21078V
1" Power Tube Brush, .008" Steel Wire Fill, 1" Bru
MI ITEM #10662986
MFR #21078V
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Power Tube Brush, .008" Steel Wire Fill, 1" Bru
MI ITEM #10662986
MFR #21078V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
21078V 1" POWER TUBE BRUSH, .008" STEEL
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Specifications

  • Spiral Type
    Single
  • Bristle Diameter
    0.0080 in
  • Brush Diameter
    1.0000 in
  • Brush Length
    1.0000 in
  • Overall Length
    3.5000 in
  • Stem Diameter
    1/4 in
  • Stem Material
    Stainless Steel
  • Shank Diameter
    0.2500 in
  • Max Rpm
    2000 rpm
  • Brush Type
    Tube
  • Bristle Type
    Spiral
  • Fill Material
    Steel
  • Diameter
    1.0000 in
  • Fill Diameter
    0.008 in
  • Industry Use
    Manufacturing
  • Stem Length
    2-1/2 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text