Motion
13232V
Wheel Brush - 4.5000 in Diam, 0.1875 in, 4.76 mm Width, 15000 rpm
Mi Item #10662992
MFR #13232V
Price$38.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.5000 in Diam, 0.1875 in, 4.76 mm Width, 15000 rpm
Mi Item #10662992
MFR #13232V

Mfr description
13232V ROUGHNECK JR. 4-1/2" STRINGER BEA
  • The go to for high-performance weld cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.31/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.0200 in, 0.51 mm
  • Bristle Length
    0.8125 in
  • Brush Diameter
    4.5000 in
  • Brush Length
    0.8125 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    4.5000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    0.1875 in, 4.76 mm
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    4.5000 in
  • Overall Length
    4.4500 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size
    5/8 in - 11
  • Trim Length
    13/16 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    5/8 in - 11 UNC
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    13232V
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Columns
    1
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Wheel Brushes
  • Specification
    Roughneck Jr. 4-1/2 in Stringer Bead Wire Wheel, .020 in Steel Fill, 5/8-11 UNC Nut
  • Type
    Twist Knot Wheel
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)