Motion
08806V
Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Stainless Steel Wire, 5/8"-11 UNC NUT, Vend
MI ITEM #10662996
MFR #08806V
List Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Stainless Steel Wire, 5/8"-11 UNC NUT, Vend
MI ITEM #10662996
MFR #08806V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.84/each for your price

Overview

Mfr description
08806V ROUGHNECK JR. 5" ROOT PASS WELD C
  • The go to for high-performance weld cleaning

Specifications

  • Trim Length
    7/8 in
  • Overall Length
    4.7000 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text