Motion
13120V
Wheel Brush - 4.0000 in Diam, 1/4 in Width, 20000 rpm
MI ITEM #10663002
MFR #13120V
Your Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/4 in Width, 20000 rpm
MI ITEM #10663002
MFR #13120V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.66/each(List $44.47)

Overview

Mfr description
13120V 4" STANDARD TWIST KNOT WIRE WHEEL
  • Provide heavy-duty brushing action on somewhat irregular surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Knot
  • Bristle Diameter
    0.0200 in
  • Trim Length
    7/8 in
  • Diameter
    4.0000 in
  • Face Width
    1/4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11
  • Max Rpm
    20000 rpm
  • Brush Type
    Wheel
  • Overall Length
    3.9000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing
  • Shank Thread Type
    UNC
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text