Motion
14301V
Cup Brush - Steel Material, Crimped, 1.7500 in Diam., 1/4 in Shank Mount
Mi Item #10663004
MFR #14301V
Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 1.7500 in Diam., 1/4 in Shank Mount
Mi Item #10663004
MFR #14301V

Mfr description
14301V 1-3/4" CRIMPED WIRE UTILITY CUP B
  • Designed primarily for use on high speed die grinders, cup brushes with permanently attached stems can also be used on drills
  • Smaller diameter cup brushes which provide flexible brushing action and consistent performance for more demanding light duty cleaning applications
  • Featuring a 1/4 in stem for use on air tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.59/each

Specifications

Dimensions

  • Bristle Diameter  
    0.0118 in, 0.30 mm
  • Bristle Length
    0.7500 in
  • Brush Diameter
    1.7500 in
  • Brush Length
    0.7500 in
  • Diameter  
    1.7500 in
  • Diameter (Wire)
    0.0118 in
  • Filament Wire Diameter
    0.0118 in
  • Filament Wire Diameter Range
    0.0118 in
  • Fill Diameter
    0.0118 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    1.8000 in
  • Shank Diameter  
    0.2500 in
  • Shank Length
    0.8750 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    3/4 in
  • Unthreaded Arbor Diameter
    1/4 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    14301V
  • Material
    Steel
  • Max Rpm
    13000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    1-3/4 in Crimped Wire Cup Brush, 0.0118 in Steel Fill, 1/4 in Stem
  • Type
    Cup Brush
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)