Motion
10041V
End Brush - Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 16000 rpm Max
Mi Item #10663015
MFR #10041V
Price$39.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 16000 rpm Max
Mi Item #10663015
MFR #10041V

Mfr description
10041V 3" CIRCULAR FLARED CRIMPED WIRE E
  • Crimped Wire Fill Which Has Been "Pre-Flared" to Match the Working Angle of the Brush At Operating Speed
  • Suited for Addressing Broad and Slightly Contoured Surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.74/each

Specifications

Dimensions

  • Bristle Diameter
    0.0080 in, 0.20 mm
  • Bristle Length
    0.8750 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.8750 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0080 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    0.008 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    3.0630 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.6250 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    0.8750 in | 22.22 mm
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Flared Bristles
    Yes
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    10041V
  • Material
    Steel
  • Max Rpm
    16000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    Crimped Wire End Brush 3 in x 1/4 in
  • Type
    End Brush
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)