Motion
44088V
End Brush - Horsehair Bristle, 0.3125 in Brush Dia
Mi Item #10663016
MFR #44088V
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Horsehair Bristle, 0.3125 in Brush Dia
Mi Item #10663016
MFR #44088V

Mfr description
44088V 5/16" ACID/FLUX BRUSH, HORSEHAIR
  • Tin Ferrule
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Bristle Length
    0.7500 in
  • Brush Diameter
    0.3125 in
  • Brush Length
    0.7500 in
  • Diameter
    0.3125 in
  • Fill Diameter
    0.3125 in
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.3500 in
  • Trim Length
    3/4 in

Details

  • Abrasive Material
    Horse Hair
  • Bristle Material
    Horsehair
  • Brush Shape
    Applicator
  • Brush Type
    Applicator
  • Coated Housing
    Tin Ferrule
  • Fill Material
    Horsehair
  • Manufacturer Package Quantity
    6
  • Manufacturer Stock Number
    44088V
  • Material
    Horsehair
  • Number Of Pieces
    6
  • Product Type
    End Brushes
  • Specification
    5/16 in Acid/Flux Brush, 5-3/4 in OAL, 3/4 in Horsehair Trim
  • Type
    Acid/Flux Brush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)