1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44089V
End Brush - Horsehair Bristle, 0.3750 in Brush Dia
MI ITEM #
10663017
MFR #
44089V
Price
$1.91
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
WEILER CORPORATION 44089V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44089V
End Brush - Horsehair Bristle, 0.3750 in Brush Dia
MI ITEM #
10663017
MFR #
44089V
Mfr description
44089V 3/8" ACID/FLUX BRUSH, HORSEHAIR F
Tin Ferrule
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.91
/each
Add to Cart
Specifications
Dimensions
Diameter
0.3750 in
Overall Length
0.5000 in
Trim Length
3/4 in
Details
Bristle Material
Horsehair
Brush Type
Brush Applicator
Fill Material
Horsehair
Industry Use
Facility Maintenance
Product Type
End Brushes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items