Motion
44090V
End Brush - Horsehair Bristle, 0.5000 in Brush Dia
Mi Item #10663018
MFR #44090V
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Horsehair Bristle, 0.5000 in Brush Dia
Mi Item #10663018
MFR #44090V

Mfr description
44090V 1/2" ACID/FLUX BRUSH, HORSEHAIR F
  • Horsehair bristles can hold more liquid and apply it more smoothly than other types of bristles
  • Ferrule prevents bristles from coming loose and is made of tin, which resists water and corrosion
  • Flagged tip bristle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Bristle Length
    0.7500 in
  • Brush Diameter
    0.5000 in
  • Brush Length
    0.7500 in
  • Diameter
    0.5000 in
  • Fill Diameter
    0.5000 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.6000 in
  • Trim Length
    3/4 in

Details

  • Abrasive Material
    Horse Hair
  • Bristle Material
    Horsehair
  • Brush Shape
    Acid/Flux
  • Brush Type
    Acid/Flux
  • Fill Material
    Horsehair
  • Manufacturer Package Quantity
    6
  • Manufacturer Stock Number
    44090V
  • Material
    Horsehair
  • Number Of Pieces
    6
  • Product Type
    End Brushes
  • Specification
    1/2 in Acid/Flux Brush, 5-3/4 in OAL, 3/4 in Horsehair Trim
  • Type
    Acid/Flux Brush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)