1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
21074V
1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length, Vending Ready
MI ITEM #
10663020
MFR #
21074V
Price
$7.96
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
WEILER CORPORATION 21074V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
21074V
1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length, Vending Ready
MI ITEM #
10663020
MFR #
21074V
Mfr description
21074V 1/2" POWER TUBE BRUSH, .005" STEE
Single continuous length of stainless steel stem wire
Single spiral of crimped wire fill for a more flexible brushing action
For use on smooth or threaded blind holes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.96
/each
Add to Cart
Specifications
Dimensions
Fill Diameter
0.005 in
Overall Length
3.5000 in
Details
Fill Material
Steel
Product Type
Internal Tube Brushes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items