Motion
21110V
3/4" Power Tube Brush, .006" Steel Wire Fill, 2-1/
MI ITEM #10663023
MFR #21110V
Price$22.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Power Tube Brush, .006" Steel Wire Fill, 2-1/
MI ITEM #10663023
MFR #21110V

Mfr description
21110V 3/4" POWER TUBE BRUSH, .006" STEE
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.12/each

Specifications

Dimensions

  • Bristle Diameter
    0.0060 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.006 in
  • Overall Length
    5.5000 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in
  • Stem Length
    3.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Double Spiral
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Grade
    Coarse
  • Industry Use
    Manufacturing
  • Max Rpm
    2000 rpm
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double
  • Stem Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)