Motion
21114V
1" Power tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length, Vending Ready
MI ITEM #10663024
MFR #21114V
List Price$23.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Power tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length, Vending Ready
MI ITEM #10663024
MFR #21114V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.81/each for your price

Overview

Mfr description
21114V 1" POWER TUBE BRUSH, .006" STEEL
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action

Specifications

  • Overall Length
    5.5000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.006 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought