1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44080V
1/2' Diameter Copper Tube Fitting Brush, Vending Ready
Mi Item #
10663029
MFR #
44080V
Price
$7.10
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
WEILER CORPORATION 44080V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44080V
1/2' Diameter Copper Tube Fitting Brush, Vending Ready
Mi Item #
10663029
MFR #
44080V
Mfr description
44080V 1/2' DIAMETER COPPER TUBE FITTING
Ideal for Internal Cleaning and Deburring of Copper Tube Fittings
Beige Handle
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.10
/each
Add to Cart
Specifications
Dimensions
Fill Diameter
0.008 in
Overall Length
6.5000 in
Details
Fill Material
Steel
Product Type
Internal Hand Tube Brushes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items