Motion
17641V
Wheel Brush - 3.0000 in Diam, 1/64 in, 0.25 mm Arbor Dia, 20000 rpm
Mi Item #10663032
MFR #17641V
Price$58.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 1/64 in, 0.25 mm Arbor Dia, 20000 rpm
Mi Item #10663032
MFR #17641V

Mfr description
17641V 3" STEM-MOUNTED CRIMPED WIRE WHEE
  • Provide a Very Flexible Brushing Action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.53/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in, 0.30 mm
  • Brush Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0118 in
  • Filament Wire Diameter
    0.0118 in
  • Filament Wire Diameter Range
    0.0118 in
  • Fill Diameter
    0.0118 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    2.9500 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    1/64 in, 0.25 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Brass
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    17641V
  • Material
    Brass
  • Max Rpm
    20000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    3 in Stem-Mounted Crimped Wire Wheel, .0118 in Brass Fill, 1/4 in Stem
  • Type
    Wheel Brush
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)