Motion
10021V
End Brush - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 22000 rpm Max
MI ITEM #10663036
MFR #10021V
List Price$44.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 22000 rpm Max
MI ITEM #10663036
MFR #10021V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.74/each for your price

Overview

Mfr description
10021V CRIMPED WIRE END BRUSH 1", .006"
  • A solid end construction
  • Very flexible brushing action
  • Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas

Specifications

  • Diameter
    1.0000 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0060 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    1 in
  • Shank Diameter
    0.2500 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Overall Length
    1.5500 in
  • Max Rpm
    22000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Color
    Grey
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text