Motion
30720V
Mounted Flap Wheel - 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #10663040
MFR #30720V
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 60 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #10663040
MFR #30720V

Mfr description
30720V 1" X 1" X 60AO WOLVERINE COATED A
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Grit Number
    60
  • Long Description
    The 30720V is a mounted flap wheel with a 60 grit rating, featuring a 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30,000 rpm, ideal for general grinding and deburring.
  • Manufacturer Upc Number
    821578832554
  • Max Rpm
    30000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)