Motion
30721V
Mounted Flap Wheel - 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #10663041
MFR #30721V
Your Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #10663041
MFR #30721V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.30/each(List $4.95)

Overview

Mfr description
30721V 1" X1" X 80AO WOLVERINE COATED AB
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    80
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • Manufacturer Upc Number
    821578832561
  • Long Description
    The 30721V is a mounted flap wheel with an 80 grit rating, featuring a 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30,000 rpm, suitable for blending and smoothing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought