Specifications
Details
- Grit Number60
- Long DescriptionThe 30726V is a mounted flap wheel with a 60 grit rating, designed for general grinding and surface preparation.
Overview
Mfr description
30726V 3" X 1" X60AO WOLVERINE COATED AB
- Provide Fast Cutting At a Value Price
- Can be dressed to conform to application part
- A solid hub construction increases balance and reduced vibration