Motion
30727V
Mounted Flap Wheel - 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #10663045
MFR #30727V
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #10663045
MFR #30727V

Mfr description
30727V 3" X 1" X 80AO WOLVERINE COATED A
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Grit Number
    80
  • Long Description
    The 30727V is a mounted flap wheel with an 80 grit rating, featuring a 3 in wheel diameter, 1 in wheel width, and a maximum speed of 23,000 rpm, suitable for blending larger surfaces.
  • Manufacturer Upc Number
    821578832608
  • Max Rpm
    23000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)