Motion
50809V
Flap Disc - Type 27, 60 Grit, 12000 rpm
Mi Item #10663049
MFR #50809V
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 60 Grit, 12000 rpm
Mi Item #10663049
MFR #50809V

Mfr description
50809V 4-1/2" BIG CAT FLAP DISC, FLAT (T
  • A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces
  • Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • Grit Number
    60
  • Manufacturer Upc Number
    821578833186
  • Max Rpm
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)