Motion
51125V
Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13000 rpm
Mi Item #10663053
MFR #51125V
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13000 rpm
Mi Item #10663053
MFR #51125V

Mfr description
51125V 4-1/2" TIGER PAW FLAP DISC, CONIC
  • High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel
  • Designed for the User Looking for Aggressive Performance and Long Life in Heavy-Duty Applications Like Edge Grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Grain
  • Grit Number
    60
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    51125V
  • Max Rpm
    13000 rpm
  • Package Qty
    5
  • Package Type
    Vending Ready
  • Series
    Tiger Paw
  • Substrate
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)