Motion
44167V
Small Handle Wire Scratch Brush, Stainless Steel F
Mi Item #10663055
MFR #44167V
Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Small Handle Wire Scratch Brush, Stainless Steel F
Mi Item #10663055
MFR #44167V

Mfr description
44167V SMALL HANDLE WIRE SCRATCH BRUSH S
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.96/each

Specifications

Dimensions

  • Bristle Length
    1.50 mm
  • Brush Length
    1.50 mm
  • Face Width
    0.5000 in, 12.70 mm
  • Fill Diameter
    0.006 in
  • Overall Length
    0.4500 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Tooth
  • Brush Type
    Tooth
  • Fill Material
    Stainless Steel
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    44167V
  • Material
    Stainless Steel
  • Number Of Columns
    3
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Stainless Steel Fill, Wood Block, 3 x 7 Rows
  • Type
    Hand
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)