Motion
MS6-LFR-1/2-D7-CRM-AS

FESTO CORPORATION
MS6-LFR-1/2-D7-CRM-AS

529184 MS6-LRF-1/2-D7-CRM-AS
MI ITEM #10663067
MFR #MS6-LFR-1/2-D7-CRM-AS
Price$83.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-CRM-AS

529184 MS6-LRF-1/2-D7-CRM-AS
MI ITEM #10663067
MFR #MS6-LFR-1/2-D7-CRM-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.13/each

Specifications

Dimensions

  • Weight
    1.929 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Bonnet Material
    PA, POM
  • Fluid Comp
    Compressed Air, Inert Gas
  • Fluid Type
    Compressed Air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Knob Type
    Round
  • Material
    Die-cast aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    20 bar
  • Min Operating Temperature
    14 °F
  • Monitor Output
    with pressure gauge
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Port Gender
    Female
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Series/System
    MS
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L
  • Supply Type
    Modular
  • Valve Seal Material
    NBR

Overview

Mfr description
529184 MS6-LRF-1/2-D7-CRM-AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought