Motion
53358

ANSELL
53358

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All, Adjustable Nose Clip
MI ITEM #10663137
MFR #53358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
53358

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All, Adjustable Nose Clip
MI ITEM #10663137
MFR #53358

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53358 N95 RESPIRATOR W/ POUCH 50/BG
  • NIOSH Certified: TC#84A-9042
  • Comfortable non-irritating lining
  • Flat pouch style breathing chamber for added comfort
  • Headbands of bicomponent elastomer material
  • Fits secure to face, helps ensure tight facial seal, and prevents leakage around edges
  • Two layers of electro-statically treated meltblown filter media
  • Provides a minimum of 95% filtration efficiency for 0.3 micron particles
  • Not oil resistant

Specifications

  • Filtration Standard
    N95
  • Size
    One-Size-Fits-All
  • Adjustable Nose Clip Or Strap
    Adjustable Nose Clip
  • Valve Type
    No Exhalation Valve
  • NIOSH Approval
    TC-84A-9042
  • Color
    White
  • Number Of Straps
    2
  • Strap Material
    Elastic
  • Standards Met
    NIOSH Approved
  • Case Quantity
    300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought