Motion
RRS18PW
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Low Profile, 1.5000 in High, .8230 in Wide
Mi Item #10663246
MFR #RRS18PW
Price$329.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Low Profile, 1.5000 in High, .8230 in Wide
Mi Item #10663246
MFR #RRS18PW

Mfr description
RRS18PW SLIDER 3 ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.36/each

Specifications

Dimensions

  • Nominal Rail Size
    33.782 mm
  • Overall Height
    1.5000 in
  • Overall Width
    .8230 in

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Low Profile
  • Extended Features
    Oil Filled Plastic Wipers, Adjustable Preloaded Rollers
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Imperial
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)