Motion
KIT4SC653X12
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Brown Color, 12 Glove Size
Mi Item #10663374
MFR #KIT4SC653X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Brown Color, 12 Glove Size
Mi Item #10663374
MFR #KIT4SC653X12

Mfr description
KIT4SC653X12 65 CAL ARCGUARD ARC FLASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    12
  • Size
    3X

Details

  • Color
    Brown
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)