1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
D-CK4-SC6-2
Steel Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 8000 lbs Load Capacity
MI ITEM #
10663482
MFR #
D-CK4-SC6-2
Price
$158.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Casters
VESTIL MANUFACTURING CO D-CK4-SC6-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
D-CK4-SC6-2
Steel Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 8000 lbs Load Capacity
MI ITEM #
10663482
MFR #
D-CK4-SC6-2
Mfr description
D-CK4-SC6-2 6"X2" SEMI-STEEL CASTER KIT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$158
.75
/each
Add to Cart
Specifications
Dimensions
Face Width
2.0000 in
Wheel Diameter
6.0000 in
Details
Caster Type
Swivel
Load Capacity
8000 lbs
Manufacturer Upc Number
691215227032
Product Type
Plate Casters
Top Plate
4 x 4-1/2 in
Wheel Material Type
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items