Motion
1236-20-24S
Aeroquip 1236 Series Reusable Hose Fittings Male Pipe
Mi Item #10664077
MFR #1236-20-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1236 Series Reusable Hose Fittings Male Pipe
Mi Item #10664077
MFR #1236-20-24S

Mfr description
1236-20-24S NIPPLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/4 in
  • Height
    1.88 in
  • Hex Size
    1.88 in
  • Hose Cut-Off Factor
    1.87 in
  • Hose Dash Size
    -24
  • Inside Diameter
    1.27 in
  • Length
    3.55 in
  • Overall Length
    3.55 in
  • Thread Size
    1 1/4-11 1/2
  • Width
    1.88 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    1531A
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1236-20-24S
  • Material
    Carbon steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)