Motion
BV3D0375SA2211ZBZR

DELAWARE MFG IND CORP
BV3D0375SA2211ZBZR

Multiway Diverter Valve - 3-Way, 3/8 in Port, Stainless Steel Body, Crank handle
MI ITEM #10664720
MFR #BV3D0375SA2211ZBZR
Price$767.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3D0375SA2211ZBZR

Multiway Diverter Valve - 3-Way, 3/8 in Port, Stainless Steel Body, Crank handle
MI ITEM #10664720
MFR #BV3D0375SA2211ZBZR

Mfr description
BV3D0375SA2211ZBZR BV3D-0375SA-2211 /HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.98/each

Specifications

Dimensions

  • Overall Height
    3.1200 in
  • Port Size
    3/8 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    SAE ORB
  • Flow Direction
    3-Way
  • Handle Style
    Crank handle
  • O Ring Material
    Buna-N
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3D
  • Spindle Ball Seal Material
    Stainless Steel
  • Type
    Multiway Diverter Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)