Motion
BV3D0750SA1123ZGZA

DELAWARE MFG IND CORP
BV3D0750SA1123ZGZA

3-Way Diverter Ball Valve - 3-Way, 3/4 in Port, Carbon Steel Body, Crank handle
MI ITEM #10664883
MFR #BV3D0750SA1123ZGZA
Price$374.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3D0750SA1123ZGZA

3-Way Diverter Ball Valve - 3-Way, 3/4 in Port, Carbon Steel Body, Crank handle
MI ITEM #10664883
MFR #BV3D0750SA1123ZGZA

Mfr description
BV3D0750SA1123ZGZA BV3D-0750SA-1123 /PM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.83/each

Specifications

Dimensions

  • Overall Height
    4.7300 in
  • Port Size
    3/4 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Flow Direction
    3-Way
  • Handle Style
    Crank handle
  • O Ring Material
    Viton
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3D
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Multiway Diverter Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)