Motion
BV3D1000NA2611ZZZAZG

DELAWARE MFG IND CORP
BV3D1000NA2611ZZZAZG

3-Way Ball Valve - 3-Way, 1.0000 in Port, Stainless Steel Body
MI ITEM #10664935
MFR #BV3D1000NA2611ZZZAZG
Your Price$1,537.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3D1000NA2611ZZZAZG

3-Way Ball Valve - 3-Way, 1.0000 in Port, Stainless Steel Body
MI ITEM #10664935
MFR #BV3D1000NA2611ZZZAZG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,537.60/each(List $1,922.00)

Overview

Mfr description
BV3D1000NA2611ZZZAZG BV3D 1" NPT, "L" BO

Specifications

  • Flow Direction
    3-Way
  • Port Size
    1.0000 in
  • Body Material
    Stainless Steel
  • Product Types
    Multiway Diverter Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    316 Stainless Ball
  • Series
    BV3D
  • Overall Height
    4.9700 in
  • Type
    Multiway Diverter Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought