Motion
BV3DZ2000NA1111

DELAWARE MFG IND CORP
BV3DZ2000NA1111

3-Way Ball Valve - 3-Way, 2.0000 in Port, Carbon Steel Body
MI ITEM #10665252
MFR #BV3DZ2000NA1111
List Price$1,461.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3DZ2000NA1111

3-Way Ball Valve - 3-Way, 2.0000 in Port, Carbon Steel Body
MI ITEM #10665252
MFR #BV3DZ2000NA1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,461.08/each for your price

Overview

Mfr description
BV3DZ2000NA1111 BV3DZ - 2" NPT L-BORE

Specifications

  • Flow Direction
    3-Way
  • Port Size
    2.0000 in
  • Body Material
    Carbon Steel
  • Product Types
    Multiway Diverter Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Series
    BV3D
  • Overall Height
    7.6100 in
  • Type
    Multiway Diverter Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought