Motion
BV3L2000SA4323ZGZN

DELAWARE MFG IND CORP
BV3L2000SA4323ZGZN

3-Way Ball Valve - 3-Way, 400 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10665883
MFR #BV3L2000SA4323ZGZN
Your Price$627.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3L2000SA4323ZGZN

3-Way Ball Valve - 3-Way, 400 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10665883
MFR #BV3L2000SA4323ZGZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$627.54/each(List $784.43)

Overview

Mfr description
BV3L2000SA4323ZGZN BV3L-2000SA-4323 /PM

Specifications

  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    400 psi
  • Port Size
    2.0000 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle
  • Product Types
    Multiway Diverter Valve
  • O Ring Material
    Viton
  • Spindle Ball Seal Material
    Brass
  • Series
    BV3L
  • Overall Height
    6.9000 in
  • Type
    Multiway Diverter Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text