Motion
BV3LZ0750NA4321

DELAWARE MFG IND CORP
BV3LZ0750NA4321

3-Way Ball Valve - 3-Way, 400 psi Max, 3/4 in Port, Aluminum Body
Mi Item #10665940
MFR #BV3LZ0750NA4321
Price$216.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3LZ0750NA4321

3-Way Ball Valve - 3-Way, 400 psi Max, 3/4 in Port, Aluminum Body
Mi Item #10665940
MFR #BV3LZ0750NA4321

Mfr description
BV3LZ0750NA4321 BV3L " NPT, "L" BORE, 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.48/each

Specifications

Dimensions

  • Overall Height
    3.7600 in
  • Port Size
    3/4 in

Details

  • Body Material
    Aluminum
  • Connection Type
    NPT
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3L
  • Spindle Ball Seal Material
    Brass
  • Type
    Multiway Diverter Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)