Motion
BV3V0250NA1111

DELAWARE MFG IND CORP
BV3V0250NA1111

3-Way Ball Valve - 3-Way, 5000 psi Max, 1/4 in Port, Carbon Steel Body
MI ITEM #10665992
MFR #BV3V0250NA1111
List Price$267.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3V0250NA1111

3-Way Ball Valve - 3-Way, 5000 psi Max, 1/4 in Port, Carbon Steel Body
MI ITEM #10665992
MFR #BV3V0250NA1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.10/each for your price

Overview

Mfr description
BV3V0250NA1111 BV3V " NPT, " L" BORE, 9

Specifications

  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    1/4 in
  • Body Material
    Carbon Steel
  • Product Types
    Floating Ball Multiway
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Series
    BV3V
  • Overall Length
    4.5000 in
  • Overall Height
    3.3700 in
  • Type
    Floating Ball Multiway
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text