Motion
BV4H0375NF2211

DELAWARE MFG IND CORP
BV4H0375NF2211

4-Way Ball Valve - 4-Way, 6000 psi Max, 3/8 in Port, Stainless Steel Body
MI ITEM #10666190
MFR #BV4H0375NF2211
Your Price$3,036.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV4H0375NF2211

4-Way Ball Valve - 4-Way, 6000 psi Max, 3/8 in Port, Stainless Steel Body
MI ITEM #10666190
MFR #BV4H0375NF2211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,036.43/each(List $3,795.54)

Overview

Mfr description
BV4H0375NF2211 HP BV 4-WAY 3/8" NPT "F-P

Specifications

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    3/8 in
  • Body Material
    Stainless Steel
  • Product Types
    True Multiway Valve
  • O Ring Material
    Buna-N
  • Series
    BV4H
  • Overall Height
    4.8100 in
  • Type
    True Multiway Valve
  • Connection Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text