Motion
BV4H2000SF1122

DELAWARE MFG IND CORP
BV4H2000SF1122

4-Way Diverter Ball Valve - 4-Way, 6000 psi Max, 2.0000 in Port, Carbon Steel Body
MI ITEM #10666295
MFR #BV4H2000SF1122
Price$4,751.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV4H2000SF1122

4-Way Diverter Ball Valve - 4-Way, 6000 psi Max, 2.0000 in Port, Carbon Steel Body
MI ITEM #10666295
MFR #BV4H2000SF1122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,751.37/each

Specifications

Dimensions

  • Overall Height
    10.2000 in
  • Port Size
    2.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    EPR
  • Product Types
    True Multiway Valve
  • Series
    BV4H
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    True Multiway Valve

Overview

Mfr description
BV4H2000SF1122 BV4H 2" SAE, X-BORE, CARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought