Motion
BVAH2000N1213AZZA

DELAWARE MFG IND CORP
BVAH2000N1213AZZA

Ball Valve - 1-7/8 in Port, Carbon Steel Body, Crank Handle
Mi Item #10666994
MFR #BVAH2000N1213AZZA
Price$809.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAH2000N1213AZZA

Ball Valve - 1-7/8 in Port, Carbon Steel Body, Crank Handle
Mi Item #10666994
MFR #BVAH2000N1213AZZA

Mfr description
BVAH2000N1213AZZA BVAH 1-7/8 NPT CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.73/each

Specifications

Dimensions

  • Port Size
    1-7/8 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Handle Style
    Crank Handle
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -60 °F
  • O Ring Material
    Viton
  • Product Types
    Round Body Ball Valve
  • Series
    BVAH
  • Spindle Ball Seal Material
    Stainless Steel
  • Temperature Range
    -60 to 400 °F
  • Type
    Round Body Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)