Motion
BVAH2000N1243ZAZA

DELAWARE MFG IND CORP
BVAH2000N1243ZAZA

Ball Valve - 1-7/8 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10666997
MFR #BVAH2000N1243ZAZA
Your Price$900.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAH2000N1243ZAZA

Ball Valve - 1-7/8 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10666997
MFR #BVAH2000N1243ZAZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$900.42/each(List $1,125.53)

Overview

Mfr description
BVAH2000N1243ZAZA BVAH-2000N-1243 /AM /H

Specifications

  • Port Size
    1-7/8 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle
  • Product Types
    Round Body Ball Valve
  • O Ring Material
    Viton
  • Spindle Ball Seal Material
    Stainless Steel
  • Min Operating Temperature
    -60 °F
  • Max Operating Temperature
    400 °F
  • Series
    BVAH
  • Type
    Round Body Ball Valve
  • Connection Type
    NPT
  • Temperature Range
    -60 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text