Motion
BVAH2000SM1211

DELAWARE MFG IND CORP
BVAH2000SM1211

Ball Valve - 1-7/8 in Port, Carbon Steel Body
MI ITEM #10667076
MFR #BVAH2000SM1211
Your Price$651.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAH2000SM1211

Ball Valve - 1-7/8 in Port, Carbon Steel Body
MI ITEM #10667076
MFR #BVAH2000SM1211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$651.75/each(List $814.69)

Overview

Mfr description
BVAH2000SM1211 BVAH 1-7/8 C.61 SPLIT FLG

Specifications

  • Port Size
    1-7/8 in
  • Body Material
    Carbon Steel
  • Product Types
    Round Body Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Stainless Steel
  • Min Operating Temperature
    -60 °F
  • Max Operating Temperature
    400 °F
  • Series
    BVAH
  • Type
    Round Body Ball Valve
  • Connection Type
    SAE ORB
  • Temperature Range
    -60 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text