Motion
BVAL0750N4311AZZN

DELAWARE MFG IND CORP
BVAL0750N4311AZZN

400 psi Max, 3/4 in Port, Aluminum Body, Crank Handle
MI ITEM #10667674
MFR #BVAL0750N4311AZZN
Your Price$89.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL0750N4311AZZN

400 psi Max, 3/4 in Port, Aluminum Body, Crank Handle
MI ITEM #10667674
MFR #BVAL0750N4311AZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.97/each(List $112.46)

Overview

Mfr description
BVAL0750N4311AZZN BVAL-0750N-4311 /LH /H

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    3/4 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text