Motion
BVAL1000S4323AZZA

DELAWARE MFG IND CORP
BVAL1000S4323AZZA

Ball Valve - 400 psi Max, 1.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10667996
MFR #BVAL1000S4323AZZA
Your Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL1000S4323AZZA

Ball Valve - 400 psi Max, 1.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10667996
MFR #BVAL1000S4323AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.34/each(List $127.93)

Overview

Mfr description
BVAL1000S4323AZZA BVAL-1000S-4323 /LH /H

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    1.0000 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle
  • Product Types
    Bore Valve
  • O Ring Material
    Viton
  • Spindle Ball Seal Material
    Brass
  • Series
    BVAL
  • Type
    Bore Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text