Motion
BVAL2500S4322KEZN

DELAWARE MFG IND CORP
BVAL2500S4322KEZN

Ball Valve - 400 psi Max, 2-1/2 in Port, Aluminum Body, Crank Handle
Mi Item #10668851
MFR #BVAL2500S4322KEZN
Price$818.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL2500S4322KEZN

Ball Valve - 400 psi Max, 2-1/2 in Port, Aluminum Body, Crank Handle
Mi Item #10668851
MFR #BVAL2500S4322KEZN

Mfr description
BVAL2500S4322KEZN BVAL-2500S-4322 /LLB1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.50/each

Specifications

Dimensions

  • Port Size
    2-1/2 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    EPR
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)