Motion
BVAL3000AA4321AZZA

DELAWARE MFG IND CORP
BVAL3000AA4321AZZA

Ball Valve - 400 psi Max, 3.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10668893
MFR #BVAL3000AA4321AZZA
List Price$1,423.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL3000AA4321AZZA

Ball Valve - 400 psi Max, 3.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #10668893
MFR #BVAL3000AA4321AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,423.66/each for your price

Overview

Mfr description
BVAL3000AA4321AZZA BVAL 3" ANSI 150# FLG

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    3.0000 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle
  • Product Types
    Bore Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Brass
  • Series
    BVAL
  • Type
    Bore Valve
  • Connection Type
    Class 150 (275 psi @ 100 deg f)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought