Motion
BVAL4000S4321IEZN

DELAWARE MFG IND CORP
BVAL4000S4321IEZN

Suction Ball Valve - 400 psi Max, 4.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10669078
MFR #BVAL4000S4321IEZN
Price$773.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL4000S4321IEZN

Suction Ball Valve - 400 psi Max, 4.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10669078
MFR #BVAL4000S4321IEZN

Mfr description
BVAL4000S4321IEZN BVAL 4" SAE, ALUMINUM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.68/each

Specifications

Dimensions

  • Port Size
    4.0000 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)