Motion
BVDM10FK2611
Direct Mount Ball Valve - 6000 psi Max, 1.0000 in Port, Stainless Steel Body
Mi Item #10669448
MFR #BVDM10FK2611
Price$999.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Mount Ball Valve - 6000 psi Max, 1.0000 in Port, Stainless Steel Body
Mi Item #10669448
MFR #BVDM10FK2611

Mfr description
BVDM10FK2611 DIRECT MOUNT BALL VALVE CD6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.89/each

Specifications

Dimensions

  • Overall Height
    7.9400 in
  • Port Size
    1.0000 in

Details

  • Body Material
    Stainless Steel
  • Connection
    SAE Code 62
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Direct
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVDM
  • Spindle Ball Seal Material
    316 Stainless Ball
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)