Overview
Mfr description
BVDMF15FK1111AZZA BVDMF-15 -- BALL VALVE
Specifications
- Maximum Operating Pressure6000 psi
- Port Size1-1/2 in
- Body MaterialCarbon Steel
- Handle StyleCrank Handle
- Mounting TypeCaptive Direct
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data