Motion
BVDMF20FK1111AZZA

DELAWARE MFG IND CORP
BVDMF20FK1111AZZA

Direct Mount Ball Valve - 6000 psi Max, 2.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10669688
MFR #BVDMF20FK1111AZZA
Price$909.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVDMF20FK1111AZZA

Direct Mount Ball Valve - 6000 psi Max, 2.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #10669688
MFR #BVDMF20FK1111AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$909.15/each

Specifications

Dimensions

  • Overall Height
    7.9400 in
  • Port Size
    2.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection
    SAE Code 62
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Captive Direct
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVDMF
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Ball Valve

Overview

Mfr description
BVDMF20FK1111AZZA BVDMF DIRECT MOUNT BAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought