Motion
BVDMF20FL4221AZZNZB

DELAWARE MFG IND CORP
BVDMF20FL4221AZZNZB

Ball Valve - 6000 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10669731
MFR #BVDMF20FL4221AZZNZB
Price$1,022.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVDMF20FL4221AZZNZB

Ball Valve - 6000 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10669731
MFR #BVDMF20FL4221AZZNZB

Mfr description
BVDMF20FL4221AZZNZB BVDMF 2" C.61 ALUM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,022.11/each

Specifications

Dimensions

  • Overall Height
    7.1100 in
  • Port Size
    2.0000 in

Details

  • Body Material
    Aluminum
  • Connection
    SAE Code 61
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Captive Direct
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVDMF
  • Spindle Ball Seal Material
    Stainless Steel
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)